Beli gate valve 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Kitz Gate Valve 125 TypeDeskripsi:For still water and saturated steam.atribut:
- Material: Brass (C3771BE)
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- Weissmiller Gate Valve ANSI 150 SS316Deskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: SS316
- Bonnet Style: Bolted Bonnet
- Class: ANSI 150
- Connection: RF Flange
- Handle: Handwheel Operation
- Seat & Wedge Seal Surface Material: 13Cr
- Wedge Type: Flexible Wedge
- Weissmiller Gate Valve PN16 Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: PN16
- Connection: RF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Spindo Pipa Baja Saluran Air Tipis Black Steelatribut:
- Hydrostatic Test (kgf/cm²): 50
- Tolerance on Wall Thickness: +10% & -8%
- Color: Black
- Standard Length (m): 6
- ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)Deskripsi:ERA Piping Systems, PPR TYPE II Pipe Fitting , MALE THREAD BUSH , PRII008System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.Referenced Standards: TYPE IICompared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.Look at the appearanceColor, good PP-R water pipes have a soft and uniform color, without any noise. PP-R pipes mainly come in several colors, such as white, gray, purple, green, yellow, and blue. Consumers often believe that white is the best color, but color is not the standard for judging quality. In fact, the quality of PP-R pipes has nothing to do with the color of PP-R pipes. Plastic particles are mainly white, transparent, or other colors that have already been added with a color masterbatch. As long as a color masterbatch is added, any color can be produced, and the color masterbatch will not be decomposed or change the quality of PP-R pipes. Therefore, it doesn't matter what color the water pipe is. According to national regulations, PP-R water pipes should have good light blocking performance. In this regard, gray or other opaque properties will be better.atribut:
- Color: Green
- Connection: Socket
- Material: PPR
- Maximum Temperature (°C): 95
- Maximum Temperature (°F): 203
- Standard: TYPE II
- Weissmiller Gate Valve 800# A 105 NPTDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: A105
- Class: 800#
- Connection: NPT
- Disc Material: 13Cr
- Handle: Handwheel Operation
- Seat Material: Metal
- Seat Seal Surface Material: STELLITE 6
- Type: OS&Y
- GBA Gate Valve Cast Ironatribut:
- Mill Test Certificate: Available
- Onda Floor Clean Out (Tutup Pipa Air)atribut:
- Material: Zinc
- Kitz Cast Bronze Y Type Strainer Screwed Endsatribut:
- Class: 150
- Type: Strainer
- Body Material: Bronze
- Threaded End to: ASME B1.20.1
- Body Cap Material: Brass
- Screen Material: Type 304 Stainless Steel
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- VTV Valve Gate Valve Stellite Forged Steel Screw End #800Deskripsi:VTV Forged steel Gate valveGraphite sealing, Hand wheel Operatedatribut:
- Fig: GV-301
- Connection: Screw End
- Trim: Stellite
- Presssure Rating: Class 800#
- Body: A-105 Forged Steel
Daftar Harga gate valve 2 inch Terbaru November 2026
| Onda Gate Valve (Stop Kran) | Rp119.900 |
| Kitz Gate Valve 125 Type | Rp199.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| Hartec Ball Valve | Rp1.199.900 |
| VTV Valve Gate Valve ANSI 150 | Rp5.499.900 |
| Kitz Class 150 Type Brass Gate Valve E Series | Rp599.900 |
| Weissmiller Gate Valve ANSI 150 SS316 | Rp8.299.900 |
| Weissmiller Gate Valve PN16 Cast Iron | Rp1.599.900 |
| TOYO VALVE Gate valve PN16 cast bronze | Rp439.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange) | Rp1.899.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/P103082534-1.jpg)

%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)






/P103081377-1.jpg)



/j2P111247686-1.jpg)


/9aP106799334-1.jpg)

/P102046937-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)